Link-Belt
PEB22463FH
3 15/16 in Cast Iron Setscrew Locking 4 Bolt Pillow Block
Item #100738929
-
Prop 65
- 3 15/16 in Shaft Diameter
- 5 1/16 in Inner Diameter
- 4 Bolt
description
- PEB22463FH Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 3 15/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Lubrication Type | EXXON RONEX MP STD |
| Housing Width | 4 1/2 in |
| Vibration Frequency Roller Spin | 0.055 cps |
| End Type | Open End |
| Grease Fitting Size | 1/8 NPT |
| Distance Between Bolt Holes | 12 1/2 in |
| Bolt Size | 3/4 in |
| Primary Seal | Steel Clearance Seal |
| Shaft Dia. | 3.9375 in |
| Locking Collar O.D. | 5 5/8 in |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 200 °F |
| Base to Centerline Height | 4 1/4 in |
| Retainer Type | Steel |
| Bolt Hole Spacing - Width | 2.25 in |
| Collar O.D. | 5 29/32 in |
| No. of Bolts | 4 |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Size Code | B464 |
| Mounting Bolt Hole Slot Length | 1 1/4 in |
| Seal Type | Clearance Seals |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 1 1/4 in |
| Collar Extension | 1 1/16 in |
| RPM [Max] | 1400 rpm |
| Mounting Pad Length | 15 1/4 in |
| Base Height | 2 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Coating | Powder Coated |
| Shaft Locking | Single Set Collar |
| Bolt Hole Spacing | 2 1/4 in |
| Fixed Expansion | Expansion |
| Overall Width | 5 5/16 in |
| Housing Height | 8 1/2 in |
| Series | B22400 |
| Housing Material | Cast Iron |
| Internal Clearance | C0 Standard |
| Center of Bearing to Front of Inner Ring | 3 1/16 in |
| Temperature Range [Min] | -20 °F |
| Bearing Design | Expansion |
| Base Width | 4 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating | 137000 lb |
| Setscrew Torque | 1350 in/lbs |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to End of Cover | 3 7/16 in |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Length Through Bore | 5.0625 in |
| Misalignment Range | ±2° |
| Base Length | 15 1/4 in |
| Dynamic Load Rating | 96500 lb |
| Bolt Holes | 4 |
| I.D. | 5 1/16 in |
| Mounting Pad Width | 4 1/2 in |
| Locking Type | Setscrew Locking |
| Mounting Pad Height | 2 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Speed [Max] | 1400 rpm |
| Lubrication | Relubricatable |
| Mounting Bolt Size | 3/4 in |
| Weight | 69.5 LB |
| EAN or UPC | 662327111915 |
-
Prop 65

