- 100 mm Shaft Diameter
- 128.59 mm Inner Diameter
- 2 Bolt
description
- PEB224M100H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 100.00 mm Mounted Spherical Roller Bearing
- Expansion Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Internal Clearance | C0 Standard |
| Mounting Bolt Size | 24 mm |
| Distance Between Bolt Holes | 298.4 mm |
| Primary Seal | Steel Clearance Seal |
| Base to Centerline Height | 107.95 mm |
| Vibration Frequency Roller Spin | 0.055 cps |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Dynamic Load Rating | 96500 lb |
| Housing Material | Cast Iron |
| Mounting Pad Width | 106.4 mm |
| Temperature [Max] | 225 °F |
| Shaft Dia. | 100 mm |
| Bearing Type | Spherical Roller Bearing |
| Mounting Pad Height | 66.7 mm |
| Mounting Pad Length | 387.4 mm |
| Retainer Type | Steel |
| I.D. | 128.59 mm |
| No. of Bolts | 2 |
| Shaft Locking | Single Set Collar |
| Locking Type | Setscrew Locking |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Fixed Expansion | Expansion |
| Coating | Powder Coated |
| Mounting Bolt Hole Slot Length | 57.2 mm |
| Lubrication Type | EXXON RONEX MP STD |
| Setscrew Torque | 1350 in/lbs |
| Inch/Metric | Metric Bore |
| Static Load Rating | 137000 lb |
| Speed [Max] | 1400 rpm |
| Weight | 63.0 LB |
| EAN or UPC | 662327466879 |

