- 50 mm Shaft Diameter
- 79.38 mm Inner Diameter
- 2 Bolt
description
- PEB224M50HK5 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 50 mm Mounted Spherical Roller Bearing
- Expansion Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
- No Grease
| Shaft Dia. | 50 mm |
| Static Load Rating | 33200 lb |
| Bearing Design | Expansion |
| Dynamic Load Rating | 25900 lb |
| Mounting Pad Width | 63.5 mm |
| Setscrew Torque | 325 in/lbs |
| Grease Fitting Size | 1/8 NPT |
| Retainer Type | Steel |
| Temperature [Max] | 225 °F |
| Seal Type | Clearance Seals |
| Primary Seal | Steel Clearance Seal |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Internal Clearance | C0 Standard |
| No. of Bolts | 2 |
| Special Lube Percent | 0% Fill |
| Bearing Type | Spherical Roller Bearing |
| Shaft Locking | Single Set Collar |
| Locking Type | Setscrew Locking |
| Lubrication Type | PRESERVATIVE ONLY - NO GREASE |
| Mounting Pad Height | 34.9 mm |
| Handle / Housing Material | Cast Iron |
| Mounting Pad Length | 206.38 mm |
| Speed [Max] | 2800 rpm |
| Base to Centerline Height | 57.15 mm |
| Coating | Powder Coated |
| Distance Between Bolt Holes | 158.8 mm |
| I.D. | 79.38 mm |
| Mounting Bolt Hole Slot Length | 23.8 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Roller Spin | 0.056 cps |
| Fixed Expansion | Expansion |
| Locking Device | Single Setscrew Locking Collar |
| Mounting Bolt Size | 16 mm |
| Inch/Metric | Metric Bore |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Series | B22400 |
| Weight | 12.0 LB |
| EAN or UPC | 793699268133 |

