- 70 mm Shaft Diameter
- 101.6 mm Inner Diameter
- 4 Bolt
description
- PEB224M70FH Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 70.00 mm Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Seal Type | Clearance Seals |
| Fixed Expansion | Expansion |
| Base Width | 95.2 mm |
| Coating | Powder Coated |
| No. of Bolts | 4 |
| Bolt Hole Spacing - Width | 47.6 mm |
| Center of Bearing to Front of Inner Ring | 61.9 mm |
| Housing Height | 163.5 mm |
| Bearing Design | Expansion |
| Mounting Bolt Hole Slot Length | 23.8 mm |
| Mounting Pad Height | 57.2 mm |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Retainer Type | Steel |
| Primary Seal | Steel Clearance Seal |
| Mounting Pad Width | 95.2 mm |
| Internal Clearance | C0 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Single Set Collar |
| Inch/Metric | Metric Bore |
| Pillow Block Type | Thru-Bolt |
| I.D. | 101.6 mm |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 57.2 mm |
| Base Length | 265.1 mm |
| Mounting Bolt Size | 16 mm |
| Bolt Hole Spacing | 47.6 mm |
| Dynamic Load Rating | 51100 lb |
| Shaft Dia. | 70 mm |
| RPM [Max] | 1950 rpm |
| Grease Fitting Size | 1/8 NPT |
| Bolt Holes | 4 |
| Size Code | B448 |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubrication | Relubricatable |
| Speed [Max] | 1950 rpm |
| Vibration Frequency Roller Spin | 0.059 cps |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Setscrew Torque | 680 in/lbs |
| End Type | Open End |
| Locking Type | Setscrew Locking |
| Length Through Bore | 101.6 mm |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Length | 23.8 mm |
| Mounting Pad Length | 265.1 mm |
| Bolt Size | 16 mm |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Distance Between Bolt Holes | 206.4 mm |
| Collar Extension | 21.4 mm |
| Housing Material | Cast Iron |
| Base to Centerline Height | 82.55 mm |
| Static Load Rating | 71500 lb |
| Center of Bearing to End of Cover | 70.6 mm |
| Series | B22400 |
| Weight | 29.0 LB |
| EAN or UPC | 793699669152 |

