- 90 mm Shaft Diameter
- 128.59 mm Inner Diameter
- 4 Bolt
description
- PEB224M90FH Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 90.00 mm Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Inch/Metric | Metric Bore |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Size Code | B464 |
| Mounting Bolt Hole Slot Length | 31.8 mm |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| RPM [Max] | 1400 rpm |
| Housing Construction | 1 Piece |
| Bolt Size | 20 mm |
| Static Load Rating | 137000 lb |
| Vibration Frequency Roller Spin | 0.055 cps |
| No. of Bolts | 4 |
| Seal Type | Clearance Seals |
| Center of Bearing to Front of Inner Ring | 77.8 mm |
| Bearing Design | Expansion |
| I.D. | 128.59 mm |
| Fixed Expansion | Expansion |
| Internal Clearance | C0 Standard |
| Base Length | 387.4 mm |
| Center of Bearing to End of Cover | 87.3 mm |
| Locking Type | Setscrew Locking |
| Mounting Pad Length | 387.4 mm |
| Distance Between Bolt Holes | 317.5 mm |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 114.3 mm |
| Base to Centerline Height | 107.95 mm |
| Mounting Pad Width | 114.3 mm |
| End Type | Open End |
| Retainer Type | Steel |
| Base Height | 66.7 mm |
| Bolt Hole Spacing - Width | 57.2 mm |
| Dynamic Load Rating | 96500 lb |
| Series | B22400 |
| Primary Seal | Steel Clearance Seal |
| Speed [Max] | 1400 rpm |
| Collar Extension | 27 mm |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Bolt Hole Spacing | 57.2 mm |
| Grease Fitting Size | 1/8 NPT |
| Lubrication | Relubricatable |
| Coating | Powder Coated |
| Bolt Hole Length | 31.8 mm |
| Locking Device | Setscrew Locking Collar |
| Shaft Locking | Single Set Collar |
| Shaft Dia. | 90 mm |
| Mounting Bolt Size | 20 mm |
| Temperature [Max] | 225 °F |
| Housing Height | 215.9 mm |
| Mounting Pad Height | 66.7 mm |
| Lubrication Type | EXXON RONEX MP STD |
| Pillow Block Type | Thru-Bolt |
| Setscrew Torque | 1350 in/lbs |
| Length Through Bore | 128.59 mm |
| Weight | 74.0 LB |
| EAN or UPC | 662327750909 |

