- 2 11/16 in Shaft Diameter
- 4 7/8 in Inner Diameter
- 4 Bolt
description
- PEB22543FE7 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 11/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Pillow Block
- Double Setscrew Locking Collar
- Triple Lip Contact Seal
| Vibration Frequency Roller Spin | 0.059 cps |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Inch/Metric | Inch Bore |
| Shaft Locking | Double Set Collar |
| Locking Collar O.D. | 4 1/16 in |
| Fixed Expansion | Expansion |
| Seal Type | Triple Lip Contact seals |
| Primary Seal | Buna Triple Lip Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bolt Hole Spacing | 2 3/4 in |
| Temperature [Max] | 225 °F |
| Setscrew Torque | 680 in/lbs |
| No. of Bolts | 4 |
| Coating | Powder Coated |
| Shaft Dia. | 2.6875 in |
| Mounting Pad Length | 12 5/8 in |
| Static Load Rating | 71500 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Mounting Bolt Hole Slot Length | 1 1/2 in |
| Mounting Pad Height | 2 5/16 in |
| Internal Clearance | C0 Standard |
| Locking Type | Setscrew Locking |
| Mounting Pad Width | 4 3/4 in |
| Distance Between Bolt Holes | 9 3/4 in |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 51100 lb |
| Speed [Max] | 850 rpm |
| Retainer Type | Steel |
| Base to Centerline Height | 3 1/2 in |
| Mounting Bolt Size | 5/8 in |
| I.D. | 4 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 42.92 LB |
| EAN or UPC | 793699551471 |

