- 4 Bolt
description
- PEB22559FH Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
| No. of Bolts | 4 |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Retainer Type | Steel |
| Housing Material | Cast Iron |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Locking | Double Set Collar |
| Bearing Type | Spherical Roller Bearing |
| Speed [Max] | 1400 rpm |
| Static Load Rating | 137000 lb |
| Dynamic Load Rating | 96500 lb |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.055 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Fixed Expansion | Expansion |
| Internal Clearance | C0 Standard |
| Weight | 85.5 LB |
| EAN or UPC | 662327112332 |

