- 1 7/16 in Shaft Diameter
- 2.71 in Inner Diameter
- 2 Bolt
description
- PEB22623H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 7/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 2-Bolt Pillow Block
- Adapter mounted
- Clearance Seal
| RPM [Max] | 3600 rpm |
| Locknut O.D. | 2 1/4 in |
| Seal Type | Clearance Seals |
| Static Load Rating | 20900 lb |
| Bolt Hole Length | 7/8 in |
| Bolt Hole Spacing | 5 in |
| Series | B22600 |
| Bolt Hole Spacing - Width | N/A |
| Housing Height | 3 7/8 in |
| Coating | Powder Coated |
| Mounting Pad Width | 2 1/4 in |
| Housing Material | Cast Iron |
| Lubrication Type | EXXON RONEX MP STD |
| Overall Width | 2.708 in |
| Vibration Frequency Roller Spin | 0.05 cps |
| Housing Construction | 1 Piece |
| Distance Between Bolt Holes | 5 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| Center of Bearing to Front of Inner Ring | 1 39/64 in |
| Base Height | 1 in |
| End Type | Open End |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Collar O.D. | 2 1/4 in |
| Inch/Metric | Inch Bore |
| Bolt | 1/2 in |
| Temperature [Max] | 225 °F |
| Length Through Bore | 2.71 in |
| Base to Centerline Height | 1 7/8 in |
| I.D. | 2.71 in |
| Bearing Design | Expansion |
| Center of Bearing to End of Cover | 2 3/16 in |
| Mounting Bolt Hole Slot Length | 7/8 in |
| Collar Extension | 1/2 in |
| Fixed Expansion | Expansion |
| Size Code | B624 |
| Dynamic Load Rating | 17800 lb |
| Internal Clearance | C0 Standard |
| Temperature Range [Min] | -20 °F |
| Mounting Pad Height | 1.19 in |
| Temperature Range [Max] | 200 °F |
| Primary Seal | Steel Clearance Seal |
| Mounting Bolt Size | 1/2 in |
| Bolt Holes | 2 |
| Locking Device | Adapter Mounted |
| Grease Fitting Size | 1/8 NPT |
| Shaft Dia. | 1.4375 in |
| Misalignment Range | ±2° |
| Mounting Pad Length | 6 9/16 in |
| Housing Width | 2 1/4 in |
| Shaft Locking | Tapered Adapter Mount |
| Speed [Max] | 3600 rpm |
| Vibration Frequency Inner Ring Defect | 0.145 cps |
| Vibration Frequency Outer Ring Defect | 0.106 cps |
| Base Length | 6 9/16 in |
| Bolt Size | 1/2 in |
| Base Width | 2 3/16 in |
| No. of Bolts | 2 |
| Retainer Type | Steel |
| Weight | 6.7 LB |
| EAN or UPC | 793699501575 |

