- 2 3/16 in Shaft Diameter
- 3.16 in Inner Diameter
- 4 Bolt
description
- PEB22635FE Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 3/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Pillow Block
- Adapter mounted
- Spring Loaded Heavy Contact Seal
| Vibration Frequency Roller Spin | 0.061 cps |
| Inch/Metric | Inch Bore |
| Mounting Bolt Size | 1/2 in |
| I.D. | 3.16 in |
| Mounting Pad Width | 3 1/4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Internal Clearance | C0 Standard |
| Mounting Pad Length | 8 7/8 in |
| Shaft Dia. | 2.1875 in |
| Retainer Type | Steel |
| Mounting Bolt Hole Slot Length | 13/16 in |
| Housing Material | Cast Iron |
| No. of Bolts | 4 |
| Locking Collar O.D. | 3 5/32 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Fixed Expansion | Expansion |
| Mounting Pad Height | 1 5/8 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Shaft Locking | Tapered Adapter Mount |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Base to Centerline Height | 2 1/2 in |
| Bolt Hole Spacing | 1 11/16 in |
| Static Load Rating | 44400 lb |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Speed [Max] | 1950 rpm |
| Temperature [Max] | 225 °F |
| Locknut O.D. | 3 5/32 in |
| Distance Between Bolt Holes | 6 3/4 in |
| Dynamic Load Rating | 32500 lb |
| Weight | 14.04 LB |
| EAN or UPC | 793699551679 |

