- 3 7/16 in Shaft Diameter
- 4.29 in Inner Diameter
- 2 Bolt
description
- PEB22655H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 3 7/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 2-Bolt Pillow Block
- Adapter Mounted
- Clearance Seal
| Series | B22600 |
| Misalignment Range | ±2° |
| Temperature Range [Max] | 200 °F |
| Distance Between Bolt Holes | 10 in |
| No. of Bolts | 2 |
| Housing Height | 7 1/2 in |
| Housing Construction | 1 Piece |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.063 cps |
| Size Code | B655 |
| Dynamic Load Rating | 62300 lb |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Speed [Max] | 1650 rpm |
| Base Length | 13 in |
| Base to Centerline Height | 3 3/4 in |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Clearance Seals |
| Bolt Holes | 2 |
| Mounting Pad Width | 3 7/16 in |
| Center of Bearing to End of Cover | 3 in |
| Overall Width | 4.306 in |
| RPM [Max] | 1650 rpm |
| Collar O.D. | 4 15/16 in |
| Mounting Pad Length | 13 in |
| Housing Width | 3 7/16 in |
| Mounting Pad Height | 2 1/4 in |
| Inch/Metric | Inch Bore |
| Base Width | 3 7/16 in |
| Center of Bearing to Front of Inner Ring | 2 37/64 in |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 2 1/4 in |
| Mounting Bolt Size | 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Primary Seal | Steel Clearance Seal |
| Bolt Size | 7/8 in |
| Bolt Hole Spacing | 10 in |
| Lubrication Type | EXXON RONEX MP STD |
| Length Through Bore | 4.29 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Expansion |
| Internal Clearance | C0 Standard |
| Retainer Type | Steel |
| Shaft Dia. | 3.4375 in |
| Temperature Range [Min] | -20 °F |
| Locking Device | Adapter Mounted |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Bolt Hole Spacing - Width | N/A |
| Locknut O.D. | 4 15/16 in |
| Mounting Bolt Hole Slot Length | 1 5/8 in |
| Fixed Expansion | Expansion |
| End Type | Open End |
| Static Load Rating | 90700 lb |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Shaft Locking | Tapered Adapter Mount |
| Collar Extension | 55/64 in |
| Temperature [Max] | 225 °F |
| I.D. | 4.29 in |
| Bolt Hole Length | 1 5/8 in |
| Weight | 41.6 LB |
| EAN or UPC | 793699501964 |

