- 3 15/16 in Shaft Diameter
- 4.94 in Inner Diameter
- 4 Bolt
description
- PEB22663FH Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 3 15/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Pillow Block
- Adapter Mounted
- Clearance Seal
| Speed [Max] | 1400 rpm |
| Dynamic Load Rating | 96500 lb |
| Shaft Dia. | 3.9375 in |
| No. of Bolts | 4 |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Primary Seal | Steel Clearance Seal |
| Inch/Metric | Inch Bore |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Pad Width | 4 1/2 in |
| Static Load Rating | 137000 lb |
| Bolt Hole Spacing | 2 1/4 in |
| Retainer Type | Steel |
| Internal Clearance | C0 Standard |
| Locking Collar O.D. | 5 7/16 in |
| I.D. | 4.94 in |
| Distance Between Bolt Holes | 12 1/2 in |
| Mounting Bolt Size | 3/4 in |
| Temperature [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Vibration Frequency Roller Spin | 0.055 cps |
| Base to Centerline Height | 4 1/4 in |
| Mounting Pad Height | 2 5/8 in |
| Fixed Expansion | Expansion |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Bolt Hole Slot Length | 1 1/4 in |
| Coating | Powder Coated |
| Housing Material | Cast Iron |
| Shaft Locking | Tapered Adapter Mount |
| Mounting Pad Length | 15 1/4 in |
| Locknut O.D. | 5 7/16 in |
| Weight | 66.5 LB |
| EAN or UPC | 793699503494 |

