- Split Pillow Block
| Shaft Dia. | 8 in |
| Locking Device | Adapter Mounted |
| Inch/Metric | Inch Bore |
| Handle / Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Series | 6800 |
| Bearing Design | Expansion |
| Seal Type | D8 Taconite Sealsing System |
| Weight | 605.0 LB |
| EAN or UPC | 662327812638 |

