Link-Belt
PELB6848FR
P-LB6800 Series Spherical Roller Bearing Cast Iron Pillow Block
Item #102098768
- 4-Bolt Pillow Block
- 3" Shaft
- 3 3/4" Center Line to Base
- 10 7/16" Bolt Spacing
- Open End
features
- Two-piece housing
- Independently flushable seals
- Self-aligning
- Tapered adapter mounted
- Grease lubrication
- Corrosion-resistant powder coating
| Bolt Size | 5/8 in |
| Seal Type | Triple Ring Seals |
| Bolt Holes | 4 |
| Base Width | 3 1/2 in |
| Bolt Hole Spacing | 10 7/16 in |
| Bolt Hole Spacing - Width | 2 in |
| Housing Height | 7 5/16 in |
| End Type | Open End |
| Housing Construction | 2 Piece |
| Shaft Dia. | 3 in |
| Base Height | 1 1/4 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Housing Width | 5 in |
| Base Length | 13 in |
| Pillow Block Type | Thru-Bolt |
| Overall Width | 5 in |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch Bore |
| Locking Device | Adapter Mounted |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Series | P-LB6800 Series |
| Bearing Insert | 22217LBK |
| Bolt Hole Spacing Range [Max] | 11 in |
| Weight | 46.5 LB |
| EAN or UPC | 662327433246 |
