- 4 7/16 in Shaft Diameter
- 4 Bolt
description
- PELB6871FR Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 4 7/16" Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Split Pillow Block
- Expansion Unit
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
| Dynamic Load Rating | 143000 lb |
| Shaft Dia. | 4.4375 in |
| Shaft Locking | Tapered Adapter Mount |
| Primary Seal | Ler Triple Ring Seal |
| Internal Clearance | C3 Standard |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.052 cps |
| Static Load Rating | 196000 lb |
| Fixed Expansion | Expansion |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| No. of Bolts | 4 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Inch/Metric | Inch Bore |
| Retainer Type | Steel |
| Coating | Powder Coated |
| Weight | 157.0 LB |
| EAN or UPC | 662327113117 |

