- 1 in Shaft Diameter
- 1 43/64 in Inner Diameter
- 2 Bolt
- Heavy Duty
description
- PEU316 Pillow Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 2-Bolt Expansion Pillow Block
- Setscrew Locking
- Clearance Seal
| Bolt Hole Length | 7/8 in |
| Housing Construction | 1 Piece |
| Housing Width | 1 43/64 in |
| Base Height | 7/8 in |
| Shaft Locking | Single Set Collar |
| Pillow Block Type | Thru-Bolt |
| Locking Type | Setscrew Locking |
| Mounting Bolt Size | 1/2 in |
| Vibration Frequency Outer Ring Defect | 0.044 cps |
| Distance Between Bolt Holes | 5 1/2 in |
| Fixed Expansion | Expansion |
| Seal Type | Clearance Seals |
| Bearing Insert | UG316L |
| I.D. | 1 43/64 in |
| Temperature [Max] | 225 °F |
| Base Width | 2 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Heavy-Duty |
| Coating | Powder Coated |
| Setscrew Torque | 87-92 in/lbs |
| End Type | Open End |
| Primary Seal | Clearance Seal With Flingers |
| Base Length | 7 in |
| Center of Bearing to Front of Inner Ring | 63/64 in |
| Locking Device | Setscrew Locking Collar |
| RPM [Max] | 9350 rpm |
| Length Through Bore | 1.67188 in |
| Static Load Rating | 2450 lb |
| Mounting Bolt Hole Slot Length | 7/8 in |
| Internal Clearance | C3 Standard |
| Bolt Size | 1/2 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Overall Width | 1 43/64 in |
| Shaft Dia. | 1 in |
| Bearing Design | Expansion |
| Bolt Hole Spacing - Width | N/A |
| Mounting Pad Length | 7 in |
| Housing Height | 3 23/32 in |
| Inch/Metric | Inch Bore |
| Total Expansion Capability | 3/16 in |
| Locking Collar O.D. | 2 in |
| Mounting Pad Height | 7/8 in |
| Duty Type | Heavy |
| Retainer Type | Nylon |
| Bolt Holes | 2 |
| Speed [Max] | 9350 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| No. of Bolts | 2 |
| Base to Centerline Height | 1 7/8 in |
| Mounting Pad Width | 2 in |
| Center of Bearing to End of Cover | 1 15/64 in |
| Temperature Range [Max] | 200 °F |
| Lubrication | Relubricatable |
| Grease Fitting Size | 1/4-28 |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 4810 lb |
| Vibration Frequency Roller Spin | 0.031 cps |
| Bolt Hole Spacing | 5 1/2 in |
| Size Code | 316 |
| Collar O.D. | 2 in |
| Series | 300 |
| Vibration Frequency Inner Ring Defect | 0.073 cps |
| Weight | 4.777 LB |
| EAN or UPC | 662327882600 |

