- 3 3/16 in Shaft Diameter
- 4 13/32 in Inner Diameter
- 2 Bolt
- Heavy Duty
description
- PEU351K4 Pillow Blocks Ball Bearings
features
- 3 3/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 2-Bolt Expansion Pillow Block
- Setscrew Locking
- Clearance Seal
- 100% Grease Fill
| Bearing Design | Expansion |
| Duty Type | Heavy |
| Special Lube Percent | 100% Grease Fill |
| Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Locking Type | Setscrew Locking |
| Retainer Type | Nylon |
| Distance Between Bolt Holes | 12 1/4 in |
| Primary Seal | Clearance Seal With Flingers |
| Duty | Heavy-Duty |
| Seal Type | Clearance Seals |
| I.D. | 4 13/32 in |
| Temperature [Max] | 225 °F |
| Mounting Bolt Hole Slot Length | 1 5/8 in |
| Internal Clearance | C3 Standard |
| Setscrew Torque | 1225-1350 in/lbs |
| No. of Bolts | 2 |
| Dynamic Load Rating | 28990 lb |
| Vibration Frequency Roller Spin | 0.035 cps |
| Fixed Expansion | Expansion |
| Inch/Metric | Inch Bore |
| Speed [Max] | 3400 rpm |
| Series | 300 |
| Mounting Pad Height | 1 15/16 in |
| Mounting Pad Width | 4 5/16 in |
| Mounting Pad Length | 15 3/8 in |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Locking Device | Setscrew Locking Collar |
| Total Expansion Capability | 11/32 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Type | Ball Bearing |
| Housing Height | 9 in |
| Vibration Frequency Outer Ring Defect | 0.052 cps |
| Mounting Bolt Size | 7/8 in |
| Shaft Locking | Single Set Collar |
| Base to Centerline Height | 4 9/16 in |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Locking Collar O.D. | 5 11/16 in |
| Static Load Rating | 19500 lb |
| Shaft Dia. | 3.1875 in |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Weight | 56.2 LB |
| EAN or UPC | 698210197537 |

