- 3 15/16 in Shaft Diameter
- 5 9/16 in Inner Diameter
- 2 Bolt
- Heavy Duty
description
- PEU363 Pillow Blocks Ball Bearings
features
- 3 15/16" Mounted Ball Bearing
- Heavy Duty Expansion Unit
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Clearance Seal
| Bearing Design | Expansion |
| Center of Bearing to End of Cover | 3 11/16 in |
| No. of Bolts | 2 |
| Internal Clearance | C3 Standard |
| Locking Collar O.D. | 7 in |
| Bolt Hole Spacing | 14 1/2 in |
| Static Load Rating | 31600 lb |
| Collar O.D. | 7 in |
| Housing Width | 5 9/16 in |
| Bolt Hole Spacing - Width | N/A |
| Housing Material | Cast Iron |
| Length Through Bore | 5.5625 in |
| Bolt Holes | 2 |
| Total Expansion Capability | 11/32 in |
| Mounting Pad Width | 5 in |
| Inch/Metric | Inch Bore |
| Shaft Locking | Single Set Collar |
| Speed [Max] | 2750 rpm |
| Mounting Pad Height | 2 9/16 in |
| Seal Type | Clearance Seals |
| Base Width | 5 in |
| Dynamic Load Rating | 45000 lb |
| Shaft Dia. | 3.9375 in |
| Temperature [Max] | 225 °F |
| Setscrew Torque | 2125-2350 in/lbs |
| Housing Height | 11 1/16 in |
| Locking Device | Setscrew Locking Collar |
| Vibration Frequency Outer Ring Defect | 0.052 cps |
| Mounting Bolt Hole Slot Length | 1 1/2 in |
| Base Height | 2 9/16 in |
| Base Length | 17 5/16 in |
| Primary Seal | Clearance Seal With Flingers |
| Retainer Type | Nylon |
| Lubrication Type | EXXON RONEX MP STD |
| Overall Width | 5 9/16 in |
| RPM [Max] | 2750 rpm |
| Housing Construction | 1 Piece |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Bearing Type | Ball Bearing |
| Mounting Pad Length | 17 5/16 in |
| Base to Centerline Height | 5 11/16 in |
| Coating | Powder Coated |
| Bolt Hole Length | 1 1/2 in |
| Grease Fitting Size | 1/8 NPT |
| End Type | Open End |
| Locking Type | Setscrew Locking |
| Temperature Range [Max] | 200 °F |
| Center of Bearing to Front of Inner Ring | 3 9/32 in |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Vibration Frequency Roller Spin | 0.034 cps |
| Mounting Bolt Size | 1 in |
| Fixed Expansion | Expansion |
| Series | 300 |
| Duty Type | Heavy |
| Size Code | 363 |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Size | 1 in |
| I.D. | 5 9/16 in |
| Distance Between Bolt Holes | 14 1/2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Insert | UG363L |
| Weight | 98.0 LB |
| EAN or UPC | 662327963040 |

