- 1 11/16 in Shaft Diameter
- 2 17/32 in Inner Diameter
- 2 Bolt
- Heavy Duty
description
- PEU3K27 Pillow Blocks Ball Bearings
features
- 1 11/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 2-Bolt Expansion Pillow Block
- Adapter Mounted
- Clearance Seal
| Dynamic Load Rating | 13900 lb |
| Vibration Frequency Roller Spin | 0.033 cps |
| Housing Height | 6 7/32 in |
| Retainer Type | Nylon |
| Primary Seal | Clearance Seal With Flingers |
| Speed [Max] | 5600 rpm |
| Base to Centerline Height | 3 1/8 in |
| Temperature [Max] | 225 °F |
| No. of Bolts | 2 |
| Shaft Locking | Tapered Adapter Mount |
| Internal Clearance | C3 Standard |
| Fixed Expansion | Expansion |
| Mounting Pad Width | 3 1/8 in |
| Shaft Dia. | 1.6875 in |
| Mounting Bolt Hole Slot Length | 1 1/8 in |
| Distance Between Bolt Holes | 8 7/8 in |
| Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Pad Height | 1 3/8 in |
| Bearing Type | Ball Bearing |
| Duty Type | Heavy |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| I.D. | 2 17/32 in |
| Static Load Rating | 8500 lb |
| Locking Collar O.D. | 2 11/16 in |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Mounting Pad Length | 11 1/8 in |
| Total Expansion Capability | 1/4 in |
| Weight | 17.0 LB |
| EAN or UPC | 793699077612 |

