- 2 11/16 in Shaft Diameter
- 3 5/16 in Inner Diameter
- 2 Bolt
- Heavy Duty
description
- PEU3K43 Pillow Blocks Ball Bearings
features
- 2 11/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 2-Bolt Expansion Pillow Block
- Adapter Mounted
- Clearance Seal
| Grease Fitting Size | 1/8 NPT |
| Base Width | 4 5/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Mounting Bolt Size | 7/8 in |
| Vibration Frequency Roller Spin | 0.035 cps |
| Mounting Pad Height | 1 15/16 in |
| Bolt Hole Spacing | 12 1/4 in |
| End Type | Open End |
| Internal Clearance | C3 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| I.D. | 3 5/16 in |
| Base to Centerline Height | 4 9/16 in |
| Locking Device | Adapter Mounted |
| Series | 300 |
| Distance Between Bolt Holes | 12 1/4 in |
| Mounting Pad Length | 15 3/8 in |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Retainer Type | Nylon |
| Speed [Max] | 3400 rpm |
| Total Expansion Capability | 11/32 in |
| Size Code | 351 |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Coating | Powder Coated |
| Bearing Design | Expansion |
| Bolt Size | 7/8 in |
| Mounting Bolt Hole Slot Length | 1 5/8 in |
| Temperature [Max] | 225 °F |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Mounting Pad Width | 4 5/16 in |
| Vibration Frequency Outer Ring Defect | 0.052 cps |
| Center of Bearing to End of Cover | 2 5/8 in |
| Base Length | 15 3/8 in |
| Shaft Locking | Tapered Adapter Mount |
| No. of Bolts | 2 |
| Shaft Dia. | 2.6875 in |
| Seal Type | Clearance Seals |
| Dynamic Load Rating | 28990 lb |
| Base Height | 1 15/16 in |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to Front of Inner Ring | 2 1/4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Static Load Rating | 19500 lb |
| Bolt Hole Length | 1 5/8 in |
| Primary Seal | Clearance Seal With Flingers |
| Duty Type | Heavy |
| RPM [Max] | 3400 rpm |
| Fixed Expansion | Expansion |
| Locking Collar O.D. | 4 5/32 in |
| Housing Height | 9 in |
| Length Through Bore | 3.3125 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Weight | 60.22 LB |
| EAN or UPC | 793699123302 |
-
Prop 65


