- 2 3/16 in Shaft Diameter
- 3 5/16 in Inner Diameter
- 2 Bolt
description
- PKB22435E Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 3/16" Mounted Spherical Roller Bearing
- Fixed Cast Steel 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Bearing Type | Spherical Roller Bearing |
| No. of Bolts | 2 |
| Locking Collar O.D. | 3 1/4 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Coating | Powder Coated |
| Setscrew Torque | 460 in/lbs |
| Internal Clearance | C0 Standard |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Speed [Max] | 1950 rpm |
| Microlock Kit | B436MLK |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Mounting Pad Width | 2 9/16 in |
| Mounting Pad Length | 8 7/8 in |
| Static Load Rating | 44400 lb |
| Base to Centerline Height | 2 1/2 in |
| Lubrication Type | EXXON RONEX MP STD |
| Distance Between Bolt Holes | 6 3/4 in |
| Mounting Bolt Hole Slot Length | 15/16 in |
| Locking Type | Setscrew Locking |
| Mounting Bolt Size | 5/8 in |
| Shaft Dia. | 2.1875 in |
| Housing Material | Cast Steel |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inch/Metric | Inch Bore |
| Fixed Expansion | Fixed |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Seal Type | Spring Loaded Heavy Contact Seals |
| I.D. | 3 5/16 in |
| Dynamic Load Rating | 32500 lb |
| Shaft Locking | Single Set Collar |
| Mounting Pad Height | 1 5/8 in |
| Retainer Type | Steel |
| Weight | 15.37 LB |
| EAN or UPC | 662327439248 |

