- 2 3/16 in Shaft Diameter
- 3 5/16 in Inner Diameter
- 2 Bolt
description
- PKB22435E18W Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 3/16" Mounted Spherical Roller Bearing
- Fixed Cast Steel 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
- special grease
| Flange Type | 2-Bolt Flange |
| Locking Collar O.D. | 3 1/4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Speed [Max] | 1950 rpm |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Handle / Housing Material | Cast Steel |
| Base to Centerline Height | 2 1/2 in |
| Static Load Rating | 44400 lb |
| Mounting Bolt Hole Slot Length | 15/16 in |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Vibration Frequency Roller Spin | 0.061 cps |
| Fixed Expansion | Fixed |
| Retainer Type | Steel |
| No. of Bolts | 2 |
| Mounting Pad Length | 8 7/8 in |
| Mounting Pad Height | 1 5/8 in |
| Mounting Pad Width | 2 9/16 in |
| Locking Type | Setscrew Locking |
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Cast Steel |
| Dynamic Load Rating | 32500 lb |
| Internal Clearance | C0 Standard |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Coating | Powder Coated |
| Bearing Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 NPT |
| Mounting Bolt Size | 5/8 in |
| Temperature [Max] | 225 °F |
| I.D. | 3 5/16 in |
| Shaft Dia. | 2.1875 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Lubrication Type | MOBIL MOBILITH SHC460 |
| Microlock Kit | B436MLK |
| Setscrew Torque | 460 in/lbs |
| Shaft Locking | Single Set Collar |
| Bearing Design | Fixed |
| Distance Between Bolt Holes | 6 3/4 in |
| Inch/Metric | Inch Bore |
| Series | B22400 |
| Weight | 15.37 LB |
| EAN or UPC | 793699546927 |

