- 80 mm Shaft Diameter
- 111.12 mm Inner Diameter
- 2 Bolt
description
- PKB224M80H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 80 mm Mounted Spherical Roller Bearing
- Fixed Cast Steel 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Dynamic Load Rating | 62300 lb |
| Housing Material | Cast Steel |
| No. of Bolts | 2 |
| Temperature [Max] | 225 °F |
| Setscrew Torque | 680 in/lbs |
| Static Load Rating | 90700 lb |
| Mounting Bolt Hole Slot Length | 41.3 mm |
| Internal Clearance | C0 Standard |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Primary Seal | Steel Clearance Seal |
| I.D. | 111.12 mm |
| Distance Between Bolt Holes | 254 mm |
| Mounting Pad Height | 57.2 mm |
| Base to Centerline Height | 95.25 mm |
| Vibration Frequency Roller Spin | 0.063 cps |
| Speed [Max] | 1650 rpm |
| Coating | Powder Coated |
| Mounting Pad Length | 330.2 mm |
| Bearing Type | Spherical Roller Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Single Set Collar |
| Retainer Type | Steel |
| Shaft Dia. | 80 mm |
| Mounting Pad Width | 87.3 mm |
| Mounting Bolt Size | 24 mm |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Inch/Metric | Metric Bore |
| Locking Type | Setscrew Locking |
| Fixed Expansion | Fixed |
| Weight | 46.25 LB |
| EAN or UPC | 662327886585 |

