- 4 1/2 in Shaft Diameter
- 6 1/4 in Inner Diameter
- 4 Bolt
description
- PKB22572YFH Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 4 1/2" Mounted Spherical Roller Bearing
- Cast Steel 4-Bolt Pillow Block
- Double Setscrew Locking Collar
- Clearance Seal
| Bearing Design | Non-Expansion |
| Speed [Max] | 1300 rpm |
| Seal Type | Clearance Seals |
| Mounting Pad Height | 2 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Base Length | 16 1/2 in |
| Bolt Hole Spacing | 2 1/2 in |
| Grease Fitting Size | 1/8 NPT |
| Base to Centerline Height | 4 3/4 in |
| Shaft Dia. | 4.5 in |
| Series | B22500 |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Fixed Expansion | Fixed |
| Bolt Size | 3/4 in |
| Locking Device | Double Setscrew Locking Collar |
| Internal Clearance | C0 Standard |
| Distance Between Bolt Holes | 13 1/2 in |
| Temperature [Max] | 225 °F |
| Primary Seal | Steel Clearance Seal |
| Setscrew Torque | 1350 in/lbs |
| Microlock Kit | B580MLK |
| Inch/Metric | Inch Bore |
| Retainer Type | Steel |
| Lubrication Type | EXXON RONEX MP STD |
| Bolt Hole Length | 1 29/64 in |
| Base Height | 2 3/4 in |
| Locking Type | Setscrew Locking |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Mounting Bolt Hole Slot Length | 1 29/64 in |
| Mounting Pad Length | 16 1/2 in |
| Static Load Rating | 159300 lb |
| Flange Type | 4-Bolt Flange |
| Dynamic Load Rating | 109400 lb |
| Shaft Locking | Double Set Collar |
| Vibration Frequency Roller Spin | 0.057 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bolt Hole Spacing - Width | 2.5 in |
| Base Width | 4 3/4 in |
| Locking Collar O.D. | 6 3/16 in |
| Mounting Bolt Size | 3/4 in |
| Housing Material | Cast Steel |
| Handle / Housing Material | Cast Steel |
| Length Through Bore | 6.25 in |
| Coating | Powder Coated |
| No. of Bolts | 4 |
| I.D. | 6 1/4 in |
| Mounting Pad Width | 4 3/4 in |
| Temperature Range [Max] | 225 °F |
| Housing Height | 10 in |
| Weight | 95.0 LB |
| EAN or UPC | 662864307437 |

