- 1 7/16 in Shaft Diameter
- 2.71 in Inner Diameter
- 2 Bolt
description
- PKB22623E Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Steel 2-Bolt Pillow Block
- Adapter Mounted
- Spring Loaded Heavy Contact Seal
| Inch/Metric | Inch Bore |
| Locking Collar O.D. | 2 1/4 in |
| Retainer Type | Steel |
| Static Load Rating | 20900 lb |
| No. of Bolts | 2 |
| Vibration Frequency Inner Ring Defect | 0.145 cps |
| Vibration Frequency Outer Ring Defect | 0.106 cps |
| Shaft Locking | Tapered Adapter Mount |
| Shaft Dia. | 1.4375 in |
| Base to Centerline Height | 1 7/8 in |
| Microlock Kit | B436MLK |
| Mounting Pad Length | 6 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Speed [Max] | 2750 rpm |
| I.D. | 2.71 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 17800 lb |
| Fixed Expansion | Fixed |
| Mounting Bolt Size | 1/2 in |
| Mounting Bolt Hole Slot Length | 13/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.05 cps |
| Temperature [Max] | 225 °F |
| Housing Material | Cast Steel |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Mounting Pad Width | 2 1/4 in |
| Distance Between Bolt Holes | 5 in |
| Locknut O.D. | 2 1/4 in |
| Internal Clearance | C0 Standard |
| Mounting Pad Height | 1 3/16 in |
| Weight | 7.0 LB |
| EAN or UPC | 793699552843 |

