- 3 1/2 in Shaft Diameter
- 4 3/8 in Inner Diameter
- 4 Bolt
description
- PKEB22456FH Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 3 1/2" Mounted Spherical Roller Bearing
- Expansion Cast Steel 4-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Size Code | B456 |
| Center of Bearing to Front of Inner Ring | 2 21/32 in |
| Seal Type | Clearance Seals |
| End Type | Open End |
| Collar Extension | 15/16 in |
| Grease Fitting Size | 1/8 NPT |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Length | 1 1/2 in |
| No. of Bolts | 4 |
| Mounting Pad Height | 2 1/4 in |
| Mounting Bolt Hole Slot Length | 1 1/2 in |
| Temperature [Max] | 225 °F |
| Internal Clearance | C0 Standard |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Overall Width | 4 23/32 in |
| Collar O.D. | 5 in |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Shaft Dia. | 3.5 in |
| Fixed Expansion | Expansion |
| Bearing Type | Spherical Roller Bearing |
| Coating | Powder Coated |
| RPM [Max] | 1650 rpm |
| Pillow Block Type | Thru-Bolt |
| Mounting Pad Length | 13 in |
| Setscrew Torque | 680 in/lbs |
| Series | B22400 |
| Speed [Max] | 1650 rpm |
| I.D. | 4 3/8 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 2 in |
| Lubrication | Relubricatable |
| Misalignment Range | ±2° |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Material | Cast Steel |
| Retainer Type | Steel |
| Base Width | 4 1/8 in |
| Base Height | 2 1/4 in |
| Housing Height | 7 1/2 in |
| Mounting Pad Width | 4 1/8 in |
| Primary Seal | Steel Clearance Seal |
| Inch/Metric | Inch Bore |
| Base to Centerline Height | 3 3/4 in |
| Static Load Rating | 90700 lb |
| Bolt Size | 3/4 in |
| Bolt Holes | 4 |
| Locking Type | Setscrew Locking |
| Locking Collar O.D. | 4 29/32 in |
| Housing Construction | 1 Piece |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Roller Spin | 0.063 cps |
| Mounting Bolt Size | 3/4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Design | Expansion |
| Dynamic Load Rating | 62300 lb |
| Base Length | 13 in |
| Distance Between Bolt Holes | 10 in |
| Center of Bearing to End of Cover | 3 in |
| Length Through Bore | 4.375 in |
| Bolt Hole Spacing - Width | 2 in |
| Housing Width | 4 1/8 in |
| Weight | 47.025 LB |
| EAN or UPC | 662327115425 |

