- 3 15/16 in Shaft Diameter
- 5 1/16 in Inner Diameter
- 2 Bolt
description
- PKEB22463H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 3 15/16" Mounted Spherical Roller Bearing
- Expansion Cast Steel 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Dynamic Load Rating | 96500 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Setscrew Torque | 1350 in/lbs |
| Distance Between Bolt Holes | 11 3/4 in |
| Temperature [Max] | 225 °F |
| Inch/Metric | Inch Bore |
| Bearing Type | Spherical Roller Bearing |
| No. of Bolts | 2 |
| Mounting Pad Height | 2 5/8 in |
| Internal Clearance | C0 Standard |
| Primary Seal | Steel Clearance Seal |
| Locking Collar O.D. | 5 5/8 in |
| Mounting Pad Width | 4 in |
| Vibration Frequency Roller Spin | 0.055 cps |
| Shaft Dia. | 3.9375 in |
| Static Load Rating | 137000 lb |
| Mounting Pad Length | 15 1/4 in |
| I.D. | 5 1/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Material | Cast Steel |
| Retainer Type | Steel |
| Locking Type | Setscrew Locking |
| Base to Centerline Height | 4 1/4 in |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Mounting Bolt Hole Slot Length | 2 1/4 in |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Shaft Locking | Single Set Collar |
| Mounting Bolt Size | 1 in |
| Speed [Max] | 1400 rpm |
| Coating | Powder Coated |
| Fixed Expansion | Expansion |
| Weight | 66.0 LB |
| EAN or UPC | 662327115487 |

