- 80 mm Shaft Diameter
- 111.12 mm Inner Diameter
- 4 Bolt
description
- PKEB224M80FH Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 80 mm Mounted Spherical Roller Bearing
- Expansion Cast Steel 4-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Primary Seal | Steel Clearance Seal |
| Mounting Pad Height | 57.2 mm |
| Housing Material | Cast Steel |
| Retainer Type | Steel |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Bearing Type | Spherical Roller Bearing |
| Base Width | 104.8 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Collar Extension | 23.8 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 50.8 mm |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Temperature [Max] | 225 °F |
| Bolt Hole Spacing - Width | 50.8 mm |
| Static Load Rating | 90700 lb |
| Internal Clearance | C0 Standard |
| Mounting Pad Width | 104.8 mm |
| Mounting Pad Length | 330.2 mm |
| Length Through Bore | 111.12 mm |
| Distance Between Bolt Holes | 254 mm |
| Center of Bearing to Front of Inner Ring | 67.5 mm |
| RPM [Max] | 1650 rpm |
| Locking Type | Setscrew Locking |
| Setscrew Torque | 680 in/lbs |
| Bolt Holes | 4 |
| End Type | Open End |
| Speed [Max] | 1650 rpm |
| Grease Fitting Size | 1/8 NPT |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 80 mm |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.063 cps |
| Mounting Bolt Hole Slot Length | 38.1 mm |
| Dynamic Load Rating | 62300 lb |
| No. of Bolts | 4 |
| Inch/Metric | Metric Bore |
| Fixed Expansion | Expansion |
| Base to Centerline Height | 95.25 mm |
| Shaft Locking | Single Set Collar |
| Bearing Design | Expansion |
| Housing Height | 190.5 mm |
| Series | B22400 |
| Mounted Unit Duty | Heavy-Duty |
| Size Code | B456 |
| Base Height | 57.2 mm |
| Coating | Powder Coated |
| Seal Type | Clearance Seals |
| I.D. | 111.12 mm |
| Housing Construction | 1 Piece |
| Mounting Bolt Size | 20 mm |
| Center of Bearing to End of Cover | 76.2 mm |
| Base Length | 330.2 mm |
| Bolt Size | 20 mm |
| Lubrication | Relubricatable |
| Bolt Hole Length | 38.1 mm |
| Weight | 49.18 LB |
| EAN or UPC | 662327397258 |

