Skip to content Skip to navigation menu
2 3/16 in Cast Steel 4 Bolt Pillow Block

PKEB22635FE7

2 3/16 in Cast Steel 4 Bolt Pillow Block
Item #101957764
  • 2 3/16 in Shaft Diameter
  • 3.16 in Inner Diameter
  • 4 Bolt
2 3/16 in Cast Steel 4 Bolt Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/16 in Shaft Diameter
  • 3.16 in Inner Diameter
  • 4 Bolt

description

  • PKEB22635FE7 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings

features

  • 2 3/16" Mounted Spherical Roller Bearing
  • Expansion Cast Steel 4-Bolt Pillow Block
  • Adapter Mounted
  • Triple Lip Contact Seal
Speed [Max] 1075 rpm
Static Load Rating 44400 lb
Lubrication Type EXXON RONEX MP STD
Shaft Dia. 2.1875 in
No. of Bolts 4
Vibration Frequency Roller Spin 0.061 cps
Temperature [Max] 225 °F
Coating Powder Coated
Mounting Pad Length 8 7/8 in
Vibration Frequency Fundamental Train 0.007 cps
Vibration Frequency Inner Ring Defect 0.179 cps
Fixed Expansion Expansion
Housing Material Cast Steel
Mounting Bolt Hole Slot Length 13/16 in
Seal Type Triple Lip Contact seals
I.D. 3.16 in
Base to Centerline Height 2 1/2 in
Vibration Frequency Outer Ring Defect 0.138 cps
Distance Between Bolt Holes 6 3/4 in
Mounting Bolt Size 1/2 in
Shaft Locking Tapered Adapter Mount
Dynamic Load Rating 32500 lb
Locknut O.D. 3 5/32 in
Mounting Pad Height 1 5/8 in
Primary Seal Buna Triple Lip Seal
Bolt Hole Spacing 1 11/16 in
Mounting Pad Width 3 1/4 in
Retainer Type Steel
Internal Clearance C0 Standard
Bearing Type Spherical Roller Bearing
Inch/Metric Inch Bore
Weight 16.0 LB
EAN or UPC 793699554793
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison