- 2 15/16 in Shaft Diameter
- 2 Bolt
description
- PKLB6847FD8C Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Cast Steel 2-Bolt Split Pillow Block
- Adapter Mounted
- D8 Taconite Sealing System
- Closed End Cap
| Shaft Dia. | 2.9375 in |
| Retainer Type | Steel |
| No. of Bolts | 2 |
| Bolt Hole Spacing | 2 in |
| Bearing Type | Spherical Roller Bearing |
| Primary Seal | D8 Taconite Duty Seal |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| End Type | Closed End |
| Shaft Locking | Tapered Adapter Mount |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Material | Cast Steel |
| Auxiliary Seals | Closed End |
| Bearing Design | Non-Expansion |
| Fixed Expansion | Fixed-Expansion |
| Dynamic Load Rating | 58500 lb |
| Grease Fitting Size | 1/4 NPT |
| Speed [Max] | 1949 rpm |
| Inch/Metric | Inch Bore |
| Base to Centerline Height | 3 3/4 in |
| Mounting Pad Height | 1 5/8 in |
| Mounting Pad Length | 13 in |
| Cap Bolt Torque | 160-220 ft-lbs |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Locking Device | Adapter Mounted |
| Flange Type | 2-Bolt Flange |
| Temperature [Max] | 225 °F |
| Mounting Pad Width | 4 7/8 in |
| Static Load Rating | 73500 lb |
| Vibration Frequency Roller Spin | 0.052 cps |
| Mounting Bolt Size | 5/8 in |
| Series | 6800 |
| Seal Type | D8 Taconite Sealing System |
| Handle / Housing Material | Cast Steel |
| Coating | Powder Coated |
| Weight | 57.0 LB |
| EAN or UPC | 793699406054 |

