- 4-Bolt Pillow Block
- 3 15/16" Shaft
- 4 15/16" Center Line to Base
- 13 9/16" Bolt Spacing
- Open End
features
- Two-piece cast steel housing
- Four-bolt base
- Fixed
- Self-aligning
- Tapered adapter mounted
- Grease or oil lubrication
| Base Height | 2 in |
| Bearing Insert | 22222LBK |
| Base Length | 16 1/2 in |
| Housing Construction | 2 Piece |
| Bolt Size | 3/4 in |
| End Type | Open End |
| Overall Width | 7 in |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Locking Device | Adapter Mounted |
| Base Width | 6 1/2 in |
| Bolt Holes | 4 |
| Housing Width | 7 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing - Width | 2.75 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Steel |
| Seal Type | T Water Seals |
| Bolt Hole Spacing | 13 9/16 in |
| Housing Height | 9 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 3.9375 in |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 112.0 LB |

