- 4 in Shaft Diameter
- 4 Bolt
description
- PKLB6864FR Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 4" Mounted Spherical Roller Bearing
- Cast Steel 4-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
| Mounting Pad Width | 6 1/2 in |
| Grease Fitting Size | 1/4 NPT |
| Fixed Expansion | Fixed-Expansion |
| Dynamic Load Rating | 102000 lb |
| Base to Centerline Height | 4 15/16 in |
| Vibration Frequency Outer Ring Defect | 0.119 cps |
| Shaft Locking | Tapered Adapter Mount |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Roller Spin | 0.049 cps |
| No. of Bolts | 4 |
| Shaft Dia. | 4 in |
| Static Load Rating | 132000 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Primary Seal | Ler Triple Ring Seal |
| Mounting Pad Height | 2 in |
| Vibration Frequency Inner Ring Defect | 0.165 cps |
| Housing Material | Cast Steel |
| Mounting Pad Length | 16 1/2 in |
| Mounting Bolt Size | 3/4 in |
| Cap Bolt Torque | 300-400 ft-lbs |
| Speed Using Grease [Max] | 2000 rpm |
| Inch/Metric | Inch Bore |
| Coating | Powder Coated |
| Bolt Hole Spacing | 2 3/4 in |
| Retainer Type | Steel |
| Temperature [Max] | 225 °F |
| Speed Using Oil [Max] | 2500 rpm |
| Internal Clearance | C3 Standard |
| Weight | 124.0 LB |
| EAN or UPC | 662327115944 |

