Link-Belt
PKLB68M100FR
100 mm Spherical Roller Bearing Cast Steel 4 Bolt Pillow Block
Item #102119598
- 100 mm Shaft Diameter
- 4 Bolt
description
- PKLB68M100FR Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 100.00 mm Mounted Spherical Roller Bearing
- Cast Steel 4-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Roller Spin | 0.049 cps |
| Housing Material | Cast Steel |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.119 cps |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 69.8 mm |
| Temperature [Max] | 225 °F |
| Speed Using Grease [Max] | 2000 rpm |
| Mounting Pad Width | 165.1 mm |
| Dynamic Load Rating | 102000 lb |
| Static Load Rating | 132000 lb |
| Mounting Bolt Size | 20 mm |
| Retainer Type | Steel |
| Inch/Metric | Metric Bore |
| Mounting Pad Length | 419.1 mm |
| Shaft Locking | Tapered Adapter Mount |
| Grease Fitting Size | 1/4 NPT |
| Coating | Powder Coated |
| Cap Bolt Torque | 300-400 ft-lbs |
| Primary Seal | Ler Triple Ring Seal |
| Mounting Pad Height | 50.8 mm |
| Fixed Expansion | Fixed-Expansion |
| Speed Using Oil [Max] | 2500 rpm |
| No. of Bolts | 4 |
| Vibration Frequency Inner Ring Defect | 0.165 cps |
| Shaft Dia. | 100 mm |
| Base to Centerline Height | 125.41 mm |
| Weight | 128.0 LB |
| EAN or UPC | 793699477184 |
