Link-Belt
PKLB7875FR
2.95 in Spherical Roller Bearing Cast Steel 4 Bolt Pillow Block
Item #102147345
- 2.95 in Shaft Diameter
- 4 Bolt
description
- PKLB7875FR Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 75mm Mounted Spherical Roller Bearing
- Cast Steel 4-Bolt Split Pillow Block
- Direct Shaft Mounted
- Triple-Ring Metal Labyrinth Seal
| No. of Bolts | 4 |
| Shaft Dia. | 75 mm |
| Internal Clearance | C3 Standard |
| Coating | Powder Coated |
| Mounting Bolt Size | 1/2 in |
| Housing Material | Cast Steel |
| Base to Centerline Height | 3 1/4 in |
| Vibration Frequency Inner Ring Defect | 0.189 cps |
| Shaft Diameter - Large End | 3 7/16 in |
| Mounting Pad Length | 11 1/4 in |
| Grease Fitting Size | 1/4 NPT |
| Shaft Locking | Direct Shaft Mount |
| Retainer Type | Steel |
| Speed Using Grease [Max] | 3400 rpm |
| Vibration Frequency Roller Spin | 0.059 cps |
| Static Load Rating | 53000 lb |
| Fixed Expansion | Fixed-Expansion |
| Bolt Hole Spacing | 1 7/8 in |
| Shaft Diameter - Small End | 2 13/16 in |
| Speed Using Oil [Max] | 3700 rpm |
| Dynamic Load Rating | 41500 lb |
| Cap Bolt Torque | 80-110 ft-lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inch/Metric | Metric Bore |
| Mounting Pad Height | 1 1/2 in |
| Vibration Frequency Outer Ring Defect | 0.144 cps |
| Temperature [Max] | 225 °F |
| Primary Seal | Ler Triple Ring Seal |
| Bearing Type | Spherical Roller Bearing |
| Mounting Pad Width | 4 3/8 in |
| Weight | 36.6 LB |
| EAN or UPC | 662327435875 |
