- 15/16 in Shaft Diameter
- 1 11/64 in Inner Diameter
- 2 Bolt
- Intermediate Duty
description
- PL3S215E Pillow Blocks Ball Bearings
features
- 15/16" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Low Backing Height Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
| Locking Type | Setscrew Locking |
| Mounting Bolt Size | 3/8 in |
| Coating | Powder Coated |
| I.D. | 1 11/64 in |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Inch/Metric | Inch Bore |
| Base to Centerline Height | 1 5/16 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Mounting Pad Height | 7/16 in |
| Dynamic Load Rating | 3150 lb |
| No. of Bolts | 2 |
| Speed [Max] | 6800 rpm |
| Static Load Rating | 1760 lb |
| Temperature [Max] | 225 °F |
| Fixed Expansion | Fixed |
| Mounting Pad Length | 5 3/8 in |
| Setscrew Torque | 87-92 in/lbs |
| Vibration Frequency Roller Spin | 0.039 cps |
| Mounting Bolt Hole Slot Length | 3/4 in |
| Housing Height | 2 3/4 in |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Dia. | 0.9375 in |
| Internal Clearance | C3 Standard |
| Retainer Type | Nylon |
| Mounting Pad Width | 1 21/64 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Setscrew |
| Distance Between Bolt Holes | 4 in |
| Duty Type | Intermediate |
| Weight | 1.78 LB |
| EAN or UPC | 662327421304 |

