- 1 3/16 in Shaft Diameter
- 1 11/32 in Inner Diameter
- 2 Bolt
- Intermediate Duty
description
- PL3S219E Pillow Blocks Ball Bearings
features
- 1 3/16" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Low Back Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
| Bearing Type | Ball Bearing |
| Duty Type | Intermediate |
| Internal Clearance | C3 Standard |
| Static Load Rating | 2530 lb |
| Dynamic Load Rating | 4390 lb |
| Mounting Pad Height | 19/32 in |
| No. of Bolts | 2 |
| Housing Height | 3 3/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Bolt Hole Slot Length | 15/16 in |
| Coating | Powder Coated |
| Mounting Pad Width | 1 5/8 in |
| Fixed Expansion | Fixed |
| Primary Seal | Buna Single Lip Contact Seal |
| Housing Material | Cast Iron |
| Locking Type | Setscrew Locking |
| Distance Between Bolt Holes | 4 5/8 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Inch/Metric | Inch Bore |
| Mounting Bolt Size | 1/2 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Mounting Pad Length | 6 5/16 in |
| Base to Centerline Height | 1 9/16 in |
| I.D. | 1 11/32 in |
| Shaft Locking | Setscrew |
| Temperature [Max] | 225 °F |
| Setscrew Torque | 165-185 in/lbs |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Dia. | 1.1875 in |
| Retainer Type | Nylon |
| Speed [Max] | 5600 rpm |
| Weight | 1.7 LB |
| EAN or UPC | 662327239114 |

