- 1 1/2 in Shaft Diameter
- 1 21/32 in Inner Diameter
- 2 Bolt
- Intermediate Duty
description
- PL3S224E Pillow Blocks Ball Bearings
features
- 1 1/2" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Low Back Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
| Seal Type | Single Lip Contact Seal |
| Size Code | 208 |
| No. of Bolts | 2 |
| Housing Construction | 1 Piece |
| Base Height | 3/4 in |
| RPM [Max] | 4500 rpm |
| Mounting Pad Length | 7 1/16 in |
| Housing Material | Cast Iron |
| Housing Height | 3 15/16 in |
| Retainer Type | Nylon |
| Pillow Block Type | Thru-Bolt |
| Static Load Rating | 4460 lb |
| End Type | Open End |
| Bolt Holes | 2 |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Internal Clearance | C3 Standard |
| Temperature Range [Max] | 200 °F |
| Vibration Frequency Roller Spin | 0.037 cps |
| Length Through Bore | 1.65625 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Dia. | 1.5 in |
| Base Length | 7 1/16 in |
| Shaft Locking | Setscrew |
| Bolt Hole Length | 15/16 in |
| Duty Type | Intermediate |
| Temperature [Max] | 225 °F |
| Mounted Unit Duty | Intermediate-Duty |
| Mounting Pad Height | 3/4 in |
| Housing Width | 1 7/8 in |
| Bolt Size | 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Setscrew Torque | 165-185 in/lbs |
| Bearing Type | Ball Bearing |
| Mounting Pad Width | 1 7/8 in |
| Bolt Hole Spacing - Width | N/A |
| Lubrication | Relubricatable |
| Base to Centerline Height | 1 15/16 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Fixed Expansion | Fixed |
| Locking Type | Setscrew Locking |
| Series | 200 |
| Lubrication Type | EXXON RONEX MP STD |
| I.D. | 1 21/32 in |
| Center of Bearing to End of Cover | 1 41/64 in |
| Bolt Hole Spacing | 5 3/8 in |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch Bore |
| Mounting Bolt Hole Slot Length | 15/16 in |
| Overall Width | 1 7/8 in |
| Coating | Powder Coated |
| Grease Fitting Size | 1/8 NPT |
| Bearing Design | Non-Expansion |
| Bearing Insert | SG224EL |
| Dynamic Load Rating | 7330 lb |
| Distance Between Bolt Holes | 5 3/8 in |
| Speed [Max] | 4500 rpm |
| Mounting Bolt Size | 1/2 in |
| Base Width | 1 7/8 in |
| Center of Bearing to Front of Inner Ring | 1 11/64 in |
| Weight | 4.34 LB |
| EAN or UPC | 662327421403 |

