- 2 3/16 in Shaft Diameter
- 2 1/4 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- PL3U235N Pillow Blocks Ball Bearings
features
- Setscrew Locking
- Single Lip Contact Seal
- 2 3/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-bolt low backing Height Pillow Block
| Mounting Pad Length | 8 7/8 in |
| Dynamic Load Rating | 9800 lb |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Shaft Dia. | 2.1875 in |
| Mounting Pad Width | 2 5/16 in |
| Retainer Type | Nylon |
| Vibration Frequency Roller Spin | 0.044 cps |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Temperature [Max] | 225 °F |
| Fixed Expansion | Fixed |
| Housing Height | 4 15/16 in |
| Distance Between Bolt Holes | 6 29/32 in |
| Locking Type | Setscrew Locking |
| Mounting Bolt Hole Slot Length | 1 7/32 in |
| Mounting Bolt Size | 5/8 in |
| Shaft Locking | Setscrew |
| Static Load Rating | 6570 lb |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Housing Material | Cast Iron |
| Duty Type | Standard |
| Coating | Powder Coated |
| Mounting Pad Height | 15/16 in |
| Internal Clearance | C3 Standard |
| Speed [Max] | 4360 rpm |
| Base to Centerline Height | 2 7/16 in |
| I.D. | 2 1/4 in |
| Lubrication Type | EXXON RONEX MP STD |
| Setscrew Torque | 290-325 in/lbs |
| No. of Bolts | 2 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 9.2 LB |
| EAN or UPC | 662327118709 |

