- 3/4 in Shaft Diameter
- 1 23/32 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- PL3Y212N-M Pillow Blocks Ball Bearings
features
- 3/4" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- All bearing parts to be manufactured in the USA
| Inch/Metric | Inch Bore |
| Mounting Bolt Size | 3/8 in |
| Duty Type | Standard |
| Mounting Pad Length | 5 1/8 in |
| Seal Type | Single Lip Contact Seal |
| No. of Bolts | 2 |
| Dynamic Load Rating | 2870 lb |
| Internal Clearance | C3 Standard |
| Flange Type | 2-Bolt Flange |
| Setscrew Torque | 87-92 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Static Load Rating | 1480 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Material | Cast Iron |
| Locking Collar O.D. | 1 5/16 in |
| Handle / Housing Material | Cast Iron |
| Primary Seal | Buna Single Lip Contact Seal |
| Mounting Bolt Hole Slot Length | 11/16 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Duty | Standard-Duty |
| Distance Between Bolt Holes | 3 7/8 in |
| Locking Device | Eccentric Cam Locking Collar |
| I.D. | 1 23/32 in |
| Mounting Pad Height | 7/16 in |
| Fixed Expansion | Fixed |
| Series | 200 |
| Housing Height | 2 17/32 in |
| Base to Centerline Height | 1 1/4 in |
| Mounting Pad Width | 1 7/16 in |
| Vibration Frequency Roller Spin | 0.033 cps |
| Grease Fitting Size | 1/4-28 |
| Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Bearing Type | Ball Bearing |
| Temperature [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Retainer Type | Nylon |
| Speed [Max] | 10000 rpm |
| Shaft Dia. | 0.75 in |
| Shaft Locking | Eccentric Locking Collar |
| Weight | 1.64 LB |
| EAN or UPC | 698210123604 |

