- 1 7/16 in Shaft Diameter
- 2 1/64 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- PL3Y223E3 Pillow Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Low Backing Height Pillow Block
- Eccentric Cam Locking Collar
- Triple Lip Contact Seal
| Mounting Pad Width | 1 3/4 in |
| Distance Between Bolt Holes | 4 15/16 in |
| Mounting Pad Height | 3/4 in |
| Shaft Dia. | 1.4375 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Housing Material | Cast Iron |
| Primary Seal | Buna Triple Lip Seal |
| Mounting Pad Length | 6 3/8 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Inch/Metric | Inch Bore |
| Base to Centerline Height | 1 13/16 in |
| Dynamic Load Rating | 5810 lb |
| Housing Height | 3 5/8 in |
| Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Setscrew Torque | 290-325 in/lbs |
| Temperature [Max] | 225 °F |
| Mounting Bolt Hole Slot Length | 7/8 in |
| I.D. | 2 1/64 in |
| Internal Clearance | C3 Standard |
| Vibration Frequency Roller Spin | 0.038 cps |
| Static Load Rating | 3440 lb |
| Locking Collar O.D. | 2 3/16 in |
| Speed [Max] | 700 rpm |
| Shaft Locking | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Seal Type | Triple Lip Contact seals |
| Lubrication Type | EXXON RONEX MP STD |
| Fixed Expansion | Fixed |
| Mounting Bolt Size | 1/2 in |
| No. of Bolts | 2 |
| Retainer Type | Nylon |
| Duty Type | Standard |
| Weight | 3.853 LB |
| EAN or UPC | 662327119140 |

