- 1 11/16 in Shaft Diameter
- 2 7/32 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- PL3Y227N Pillow Blocks Ball Bearings
features
- 1 11/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Low Backing Height Pillow Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| No. of Bolts | 2 |
| Center of Bearing to End of Cover | 1 21/32 in |
| Housing Construction | 1 Piece |
| Mounting Pad Height | 3/4 in |
| Lubrication Type | EXXON RONEX MP STD |
| Coating | Powder Coated |
| Bolt Hole Length | 7/8 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 5 5/8 in |
| Inch/Metric | Inch Bore |
| Base to Centerline Height | 2 1/16 in |
| Series | 200 |
| Housing Width | 2 in |
| Shaft Locking | Eccentric Locking Collar |
| Temperature Range [Max] | 200 °F |
| Internal Clearance | C3 Standard |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Grease Fitting Size | 1/8 NPT |
| Mounting Bolt Hole Slot Length | 1 in |
| Base Width | 2 in |
| Base Length | 7 1/4 in |
| Speed [Max] | 5330 rpm |
| Center of Bearing to Front of Inner Ring | 1 3/8 in |
| Overall Width | 2 3/8 in |
| Mounting Bolt Size | 1/2 in |
| Mounting Pad Length | 7 1/4 in |
| Fixed Expansion | Fixed |
| Size Code | 209 |
| Housing Height | 4 1/4 in |
| Distance Between Bolt Holes | 5 11/16 in |
| Retainer Type | Nylon |
| I.D. | 2 7/32 in |
| Static Load Rating | 4590 lb |
| Primary Seal | Buna Single Lip Contact Seal |
| Length Through Bore | 2.21875 in |
| Temperature [Max] | 225 °F |
| Collar O.D. | 2 1/2 in |
| Bearing Design | Non-Expansion |
| Mounting Pad Width | 2 in |
| Shaft Dia. | 1.6875 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Seal Type | Single Lip Contact Seal |
| Setscrew Torque | 290-325 in/lbs |
| RPM [Max] | 4000 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 7370 lb |
| Misalignment Range | ±2° |
| Locking Device | Eccentric Locking Collar |
| Locking Collar O.D. | 2 1/2 in |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Base Height | 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Vibration Frequency Roller Spin | 0.038 cps |
| Bolt Hole Spacing - Width | N/A |
| Duty Type | Standard |
| End Type | Open End |
| Bolt Size | 1/2 in |
| Weight | 5.4 LB |
| EAN or UPC | 662327119218 |

