- 2 7/16 in Shaft Diameter
- 3 1/16 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- PL3Y239N Pillow Blocks Ball Bearings
features
- 2 7/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Low Backing Height Pillow Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Length Through Bore | 3.0625 in |
| Mounting Pad Height | 1 1/8 in |
| Locking Collar O.D. | 3 5/16 in |
| RPM [Max] | 3000 rpm |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 1/2 in |
| I.D. | 3 1/16 in |
| Misalignment Range | ±2° |
| Series | 200 |
| Housing Width | 2 1/2 in |
| End Type | Open End |
| Base Height | 1 1/8 in |
| Housing Height | 5 3/8 in |
| Mounting Bolt Size | 5/8 in |
| Duty Type | Standard |
| Temperature Range [Max] | 200 °F |
| Retainer Type | Nylon |
| Inch/Metric | Inch Bore |
| Bearing Insert | YG239NL |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Setscrew Torque | 430-460 in/lbs |
| Center of Bearing to Front of Inner Ring | 1 27/32 in |
| Mounted Unit Duty | Normal-Duty |
| Base to Centerline Height | 2 11/16 in |
| Mounting Pad Length | 9 1/2 in |
| Bolt Holes | 2 |
| Speed [Max] | 4000 rpm |
| Housing Construction | 1 Piece |
| Shaft Locking | Eccentric Locking Collar |
| Seal Type | Single Lip Contact Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Internal Clearance | C3 Standard |
| Coating | Powder Coated |
| Bearing Design | Non-Expansion |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Primary Seal | Buna Single Lip Contact Seal |
| Mounting Bolt Hole Slot Length | 1 1/16 in |
| Bolt Hole Length | 1 1/16 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Size | 5/8 in |
| Vibration Frequency Roller Spin | 0.043 cps |
| Fixed Expansion | Fixed |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Bolt Hole Spacing | 7 1/2 in |
| Mounting Pad Width | 2 1/2 in |
| Center of Bearing to End of Cover | 2 7/64 in |
| Collar O.D. | 3 5/16 in |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Distance Between Bolt Holes | 7 1/2 in |
| Temperature [Max] | 225 °F |
| Base Length | 9 1/2 in |
| Bolt Hole Spacing - Width | N/A |
| Overall Width | 3.094 in |
| Dynamic Load Rating | 11840 lb |
| Shaft Dia. | 2.4375 in |
| Bearing Type | Ball Bearing |
| Static Load Rating | 8080 lb |
| Size Code | 212 |
| No. of Bolts | 2 |
| Weight | 12.6 LB |
| EAN or UPC | 662327119324 |

