- 1 1/4 in Shaft Diameter
- 1 29/32 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- PL3Y2E20N Pillow Blocks Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Low Back Pillow Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Coating | Powder Coated |
| Distance Between Bolt Holes | 4 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Center of Bearing to Front of Inner Ring | 1 3/16 in |
| Internal Clearance | C3 Standard |
| Temperature [Max] | 225 °F |
| Grease Fitting Size | 1/8 NPT |
| Size Code | 206 |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing - Width | N/A |
| Inch/Metric | Inch Bore |
| Shaft Locking | Eccentric Locking Collar |
| Base Width | 1 7/8 in |
| Shaft Dia. | 1.25 in |
| Temperature Range [Max] | 200 °F |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Series | 200 |
| Duty Type | Standard |
| End Type | Open End |
| Mounting Pad Length | 6 5/16 in |
| Center of Bearing to End of Cover | 1 29/64 in |
| Housing Width | 1 7/8 in |
| Static Load Rating | 2530 lb |
| Vibration Frequency Roller Spin | 0.039 cps |
| Base Height | 11/16 in |
| Mounting Bolt Size | 1/2 in |
| Bearing Design | Non-Expansion |
| Misalignment Range | ±2° |
| Speed [Max] | 8000 rpm |
| Housing Height | 3 3/16 in |
| Length Through Bore | 1.90625 in |
| Retainer Type | Nylon |
| Bolt Hole Spacing | 4 3/4 in |
| Setscrew Torque | 165-185 in/lbs |
| Locking Device | Eccentric Locking Collar |
| Base Length | 6 5/16 in |
| Seal Type | Single Lip Contact Seal |
| Collar O.D. | 1 3/4 in |
| Fixed Expansion | Fixed |
| Housing Construction | 1 Piece |
| No. of Bolts | 2 |
| Mounting Pad Height | 19/32 in |
| Mounting Bolt Hole Slot Length | 15/16 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| RPM [Max] | 5600 rpm |
| I.D. | 1 29/32 in |
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 4390 lb |
| Base to Centerline Height | 1 9/16 in |
| Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Locking Collar O.D. | 1 3/4 in |
| Bolt Hole Length | 3/4 in |
| Overall Width | 2 1/8 in |
| Mounting Pad Width | 1 5/8 in |
| Weight | 2.78 LB |
| EAN or UPC | 662327118952 |

