- 6 7/16 in Shaft Diameter
- 4 Bolt
description
- PLB68103FR Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 6 7/16" Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
| Fixed Expansion | Fixed-Expansion |
| Coating | Powder Coated |
| Dynamic Load Rating | 255000 lb |
| Retainer Type | Steel |
| Base to Centerline Height | 7 1/2 in |
| Temperature [Max] | 225 °F |
| Bearing Type | Spherical Roller Bearing |
| Mounting Bolt Size | 1 in |
| Inch/Metric | Inch Bore |
| Speed Using Oil [Max] | 1500 rpm |
| Vibration Frequency Inner Ring Defect | 0.19 cps |
| No. of Bolts | 4 |
| Static Load Rating | 365000 lb |
| Housing Material | Cast Iron |
| Cap Bolt Torque | 400-440 ft-lbs |
| Mounting Pad Width | 7 1/8 in |
| Speed Using Grease [Max] | 1300 rpm |
| Mounting Pad Height | 3 in |
| Shaft Dia. | 6.4375 in |
| Grease Fitting Size | 1/4 NPT |
| Vibration Frequency Outer Ring Defect | 0.143 cps |
| Primary Seal | Ler Triple Ring Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Roller Spin | 0.052 cps |
| Shaft Locking | Tapered Adapter Mount |
| Internal Clearance | C3 Standard |
| Mounting Pad Length | 26 3/4 in |
| Bolt Hole Spacing | 4 5/8 in |
| Weight | 2.0 LB |
| EAN or UPC | 662327116255 |
-
Prop 65


