- 1 7/16 in Shaft Diameter
- 2 Bolt
description
- PLB6823D8 Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 7/16" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Split Pillow Block
- Adapter Mounted
- D8 Taconite Sealing System
| Mounting Pad Height | 13/16 in |
| Speed [Max] | 3982 rpm |
| Shaft Locking | Tapered Adapter Mount |
| Retainer Type | Steel |
| Primary Seal | D8 Taconite Duty Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.164 cps |
| Fixed Expansion | Fixed-Expansion |
| Coating | Powder Coated |
| Mounting Pad Width | 2 3/8 in |
| Vibration Frequency Roller Spin | 0.05 cps |
| Vibration Frequency Outer Ring Defect | 0.119 cps |
| Static Load Rating | 23600 lb |
| No. of Bolts | 2 |
| Cap Bolt Torque | 45-50 ft-lbs |
| Internal Clearance | C3 Standard |
| Mounting Pad Length | 8 1/4 in |
| Mounting Bolt Size | 1/2 in |
| Inch/Metric | Inch Bore |
| Base to Centerline Height | 2 1/4 in |
| Dynamic Load Rating | 20800 lb |
| Shaft Dia. | 1.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Temperature [Max] | 225 °F |
| Housing Material | Cast Iron |
| Weight | 13.17 LB |
| EAN or UPC | 662327116439 |

