Skip to content Skip to navigation menu
1 11/16 in Bore Cast Iron 2 Bolt Pillow Block Housing

PLB6827R02

1 11/16 in Bore Cast Iron 2 Bolt Pillow Block Housing
Item #102139233
  • 1 11/16 in Bore
  • 2 Bolt
1 11/16 in Bore Cast Iron 2 Bolt Pillow Block Housing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 11/16 in Bore
  • 2 Bolt

description

  • PLB6827R02 Housings & Seals Bearing Parts & Kits

features

  • 1 11/16" Two-Piece
  • 2-Bolt Cast Iron Adapter Mounted Spherical Roller Bearing Pillowblock Housing with Metal Triple Ring Seals
Bore Size 1 11/16 in
Volume 0.911 GLL
No. of Bolts 2
Weight 11.5 LB
EAN or UPC 662327116569
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison