- 1 11/16 in Shaft Diameter
- 2 Bolt
description
- PLB6827RC Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 11/16" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
- Closed End Cap
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Mounting Pad Length | 8 1/4 in |
| Seal Type | R Labyrinth LER Seals |
| Shaft Locking | Tapered Adapter Mount |
| Locking Device | Adapter Mounted |
| Base to Centerline Height | 2 1/2 in |
| Grease Fitting Size | 1/8 NPT |
| Temperature [Max] | 225 °F |
| Retainer Type | Steel |
| Speed Using Oil [Max] | 5500 rpm |
| Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.053 cps |
| Fixed Expansion | Fixed-Expansion |
| Cap Bolt Torque | 45-50 ft-lbs |
| No. of Bolts | 2 |
| Shaft Dia. | 1.6875 in |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| End Type | Closed End |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Bolt Size | 1/2 in |
| Speed Using Grease [Max] | 5000 rpm |
| Series | 6800 |
| Primary Seal | Ler Triple Ring Seal |
| Bearing Type | Spherical Roller Bearing |
| Static Load Rating | 25500 lb |
| Inch/Metric | Inch Bore |
| Mounting Pad Height | 15/16 in |
| Mounting Pad Width | 2 3/8 in |
| Auxiliary Seals | Closed End |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Internal Clearance | C3 Standard |
| Dynamic Load Rating | 22000 lb |
| Handle / Housing Material | Cast Iron |
| Weight | 12.8 LB |
| EAN or UPC | 793699323528 |

