- 1 15/16 in Shaft Diameter
- 2 Bolt
description
- PLB6831RC Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
- Closed End Cap
| Shaft Locking | Tapered Adapter Mount |
| Primary Seal | Ler Triple Ring Seal |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.9375 in |
| Internal Clearance | C3 Standard |
| Fixed Expansion | Fixed-Expansion |
| Inch/Metric | Inch Bore |
| Mounting Pad Width | 2 3/4 in |
| Base to Centerline Height | 2 3/4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed Using Grease [Max] | 4500 rpm |
| Vibration Frequency Outer Ring Defect | 0.135 cps |
| Temperature [Max] | 225 °F |
| Mounting Pad Height | 15/16 in |
| Dynamic Load Rating | 27000 lb |
| Static Load Rating | 32500 lb |
| Cap Bolt Torque | 45-50 ft-lbs |
| Coating | Powder Coated |
| Speed Using Oil [Max] | 5000 rpm |
| Mounting Bolt Size | 5/8 in |
| No. of Bolts | 2 |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Roller Spin | 0.055 cps |
| Mounting Pad Length | 9 5/8 in |
| Auxiliary Seals | Closed End |
| Vibration Frequency Inner Ring Defect | 0.181 cps |
| Retainer Type | Steel |
| Weight | 16.4 LB |
| EAN or UPC | 662327441449 |

