- 2 in Shaft Diameter
- 2 Bolt
description
- PLB6832R Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
| Housing Material | Cast Iron |
| Shaft Locking | Tapered Adapter Mount |
| Housing Construction | 2 Piece |
| Grease Fitting Size | 1/8 NPT |
| Base to Centerline Height | 2 3/4 in |
| Base Height | 15/16 in |
| Temperature [Max] | 225 °F |
| Mounting Bolt Size | 5/8 in |
| Coating | Powder Coated |
| Bolt Hole Spacing | 7 5/8 in |
| Size Code | 22211 |
| Bolt Size | 5/8 in |
| Locking Device | Adapter Mounted |
| Overall Width | 3 7/8 in |
| Bolt Hole Spacing Range [Max] | 7 7/8 in |
| Seal Type | R Labyrinth LER Seals |
| Vibration Frequency Roller Spin | 0.055 cps |
| Housing Width | 3 7/8 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing - Width | N/A |
| Inch/Metric | Inch Bore |
| Bearing Type | Spherical Roller Bearing |
| Base Length | 9 5/8 in |
| Fixed Expansion | Fixed-Expansion |
| No. of Bolts | 2 |
| Pillow Block Type | Thru-Bolt |
| Cap Bolt Torque | 45-50 ft-lbs |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.135 cps |
| Retainer Type | Steel |
| Mounting Pad Height | 15/16 in |
| Mounting Pad Width | 2 3/4 in |
| End Type | Open End |
| Base Width | 2 3/4 in |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2 in |
| Bearing Insert | 22211LBK |
| Speed Using Grease [Max] | 4500 rpm |
| Housing Height | 5 1/4 in |
| Lubrication | Relubricatable |
| Speed Using Oil [Max] | 5000 rpm |
| Series | 6800 |
| Dynamic Load Rating | 27000 lb |
| Static Load Rating | 32500 lb |
| Vibration Frequency Inner Ring Defect | 0.181 cps |
| Primary Seal | Ler Triple Ring Seal |
| Bolt Holes | 2 |
| Mounting Pad Length | 9 5/8 in |
| Bolt Hole Spacing Range [Min] | 7 3/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 18.0 LB |
| EAN or UPC | 662327116675 |

