- 2 3/16 in Shaft Diameter
- 2 Bolt
description
- PLB6835RK65 Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 3/16" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Inch/Metric | Inch Bore |
| Static Load Rating | 46500 lb |
| Mounting Pad Height | 1 in |
| Fixed Expansion | Fixed-Expansion |
| Dynamic Load Rating | 38000 lb |
| Temperature [Max] | 225 °F |
| Mounting Pad Width | 3 1/4 in |
| Mounting Pad Length | 11 in |
| Primary Seal | Ler Triple Ring Seal |
| Internal Clearance | C3 Standard |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Shaft Dia. | 2.1875 in |
| Retainer Type | Bronze |
| Shaft Locking | Tapered Adapter Mount |
| Coating | Powder Coated |
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Roller Spin | 0.052 cps |
| Housing Material | Cast Iron |
| Speed Using Oil [Max] | 4300 rpm |
| No. of Bolts | 2 |
| Speed Using Grease [Max] | 3800 rpm |
| Cap Bolt Torque | 45-50 ft-lbs |
| Base to Centerline Height | 3 in |
| Weight | 26.93 LB |
| EAN or UPC | 662327441630 |

