Skip to content Skip to navigation menu
2 7/16 in Bore Cast Iron 4 Bolt Pillow Block Housing

PLB6839FD8C02

2 7/16 in Bore Cast Iron 4 Bolt Pillow Block Housing
Item #102138930
  • 2 7/16 in Bore
  • 4 Bolt
2 7/16 in Bore Cast Iron 4 Bolt Pillow Block Housing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 7/16 in Bore
  • 4 Bolt

description

  • PLB6839FD8C02 Housings & Seals Bearing Parts & Kits

features

  • 2 7/16" Two-Piece
  • 4-Bolt Cast Iron Adapter Mounted Spherical Roller Bearing Pillowblock Housing with D8 Taconite Sealing System and End Closure
No. of Bolts 4
Bore Size 2 7/16 in
Volume 1.583 GLL
Weight 27.0 LB
EAN or UPC 662327441715
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison